
Simple Designs Petite Stick Lamp with USB Charging Port, White, PK 2 (Discontinued)
- Mfr # LC2003-WHT-2PK
- Zoro # G001766865
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LC2003-WHT-2PK
Zoro #
G001766865
UPC #
810052823539
Country of Origin
China
Dimensions
Height
14.25
Width
5
Overall Length
14.25
Length
WHITE SHADE/BRUSHED NICKEL BASE
Size
WHITE SHADE/BRUSHED NICKEL BASE
Depth
5
Details
Watts
40W
Color
WHITE SHADE/BRUSHED NICKEL BASE
Material
METAL
Bulb Type
E26 MEDIUM BASE
Bulb Details
Uses 1 x 40W type A medium base bulb (not included)
Description
Simple yet fun, this fashionable table lamp features a brushed nickel base and a fabric shade. It comes equipped with a USB seated in the base for use to charge mobile phones, handheld games, tablets, and other small electronics. This lamp will add a fabulous flair to any room. Perfect for bedrooms, kids and teens, college dorms, nurseries, or fun offices!
- •Brushed Nickel base with USB charging port on base
- •Rectangular fabric shade
- •2 table lamps in set
- •Uses 1 x 40W type A medium base bulb (not included)
- •Features a USB Port on base for charging your phone or other devices
- •LAMP IS A MINI LAMP - PLEASE SEE DETAILS FOR HEIGHT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.