Zoro Homepage
This item is Discontinued.
Simple Designs Stonies Small Stone Look Table Bedside Lamp, Pink LT2005-PNK

Stonies Small Stone Look Table Bedside Lamp, Pink (Discontinued)

  • Mfr # LT2005-PNK
  • Zoro # G3660518
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LT2005-PNK
Zoro #
G3660518
UPC #
810241025324
Country of Origin
China

Dimensions

Height
10.24
Width
5.51
Length
5.51

Details

Material
Ceramic
Color
Fuchsia/Pink
Bulb Type
E12 Candelabra Base
Bulbs Included
No
Design Style
Traditional
Shade Material
Fabric
Number of Bulbs
1
Shade Shape
Drum
Maximum Wattage
40

Description

A fun, inexpensive, and practical table lamp to meet your basic fashion lighting needs. This small lamp features a stone shaped ceramic base and matching fabric shade. The compact size of this lamp makes it the perfect bedside counterpart.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.