
Studded Texture Ceramic Table Lamp, Pink (Discontinued)
- Mfr # LT2084-PNK
- Zoro # G904256852
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LT2084-PNK
Zoro #
G904256852
UPC #
810052825045
Country of Origin
China
Dimensions
Height
11.37
Width
5.5
Length
5.5
Shade Dimensions
L: 4.5 X W: 4.5 X H: 4
Details
Material
Ceramic
Color
White/pink shade
Bulb Type
E12 Candelabra
Shade Shape
Tapered drum/Empire
Design Style
Modern
Number of Bulbs
1
Shade Material
Cotton & terylene
Bulbs Included
No
Maximum Wattage
40
Description
In need of a small, yet cute lamp to sit within a small space? Look no further! A dotted texture on the curved ceramic base, below a colored fabric shade makes this piece easily adaptable to any interior! Add a pop of color with your shade options, or keep your lamp neutrally simple in all white.
- •White ceramic base with dotted texture
- •Pink fabric shade
- •Uses 1 x 40W type B candelabra bulb (not included)
- •Easily accessible gear switch on cord
- •5' white plugin cord
- •Perfect for living room, bedroom, kids room/nursery, or college dorm!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.