Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Simple Earth Bath Tissue, 1 Ply Ply, White, 96 PK S2210

Bath Tissue, 1 Ply Ply, White, 96 PK (Discontinued)

  • Mfr # S2210
  • Zoro # G7104925
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S2210
Zoro #
G7104925
UPC #
820524006674
Country of Origin
Canada

Dimensions

Sheet Size
4.30" x 3.25"

Details

Item
Bath Tissue
Product Series
Bath Tissue
Roll Type
Standard
Sheets per Roll
1000 Sheets
Ply
1 Ply
Color
White

Description

Bath Tissue,1Ply,1000Sht,White,PK96, Package Quantity 96

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.