Antispatter, 55 gal, Drum
Mfr # 1400000113467
Zoro # G4320349
product price: $742.99
/ea
Item requires special delivery charges. A $170.00 per item surcharge will be applied.
Key Features
For Use With
welding equipment and work surfaces
Features
Easily Rinses from Surface, Protects Welding Equipment
Standards
OSHA
Form
Liquid
Base Type
Water
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1400000113467
Zoro #
G4320349
UPC #
043318000560
Country of Origin
United States
Dimensions
Container Size
55 gal
Details
Item
Antispatter
For Use With
welding equipment and work surfaces
Features
Easily Rinses from Surface, Protects Welding Equipment
Standards
OSHA
Form
Liquid
Base Type
Water
Flash Point
212 Degrees F
Series
Simple Green(R)
Container Type
Drum
Color
Clear
Application
Welding
Weight
11.02 lb
Agent Color
Clear
Maximum Temperature
109 Degrees F
Container Capacity
55 gal
Process
Welding
pH (Minimum)
9 pH
pH (Maximum)
10.55 pH
Chemical Base
Water
Description
Antispatter, Container Capacity 55 gal, Chemical Base Water, Series Simple Green(R), Agent Color Clear, Features Easily Rinses from Surface, Protects Welding Equipment, Flash Point 212 Degrees F, Form Liquid, pH (Maximum) 10.55 pH, pH (Minimum) 9 pH, Process Welding, Standards OSHA, Maximum Temperature 109 Degrees F, Weight 11.02 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.