Pro Series Max Automotive Cleaner/Degreaser, 5 gal Bucket
Mfr # 0200000143002
Zoro # G012476227
product price: $97.79
/ea
Free Shipping & Returns
Key Features
Color
Green
Chlorinated/Non Chlorinated
Non-Chlorinated
Net Weight
44.5 lb
Specific Gravity
1.00 to 1.01
Green Environmental Attribute
Meets SCAQMD Requirements
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
0200000143002
Zoro #
G012476227
UPC #
043318430022
Country of Origin
United States
Dimensions
Container Size
5 gal
Details
Color
Green
Chlorinated/Non Chlorinated
Non-Chlorinated
Net Weight
44.5 lb
Specific Gravity
1.00 to 1.01
Container Type
Bucket
Green Environmental Attribute
Meets SCAQMD Requirements
Flash Point
212 Degrees F
Features
Ammonia-Free, Non-Abrasive
Freezing Point
32 Degrees F
Series
Pro Series Max
Removes
Asphalt, Brake Dust, Grease, Grime, Oil
Biodegradable
Biodegradable
Standards
VOC Compliant
Item
Automotive Cleaner/Degreaser
Boiling Point
210 Degrees F
Butyl-Free
Contains Butyl
Base Type
Water
Flammability
Nonflammable
VOC Content Weight Percentage
0.5 %
Cleaner Type
Automotive Cleaner and Degreaser
Product Form
Liquid
Minimum pH Level
9.5
Maximum pH Level
11.5
Description
Automotive Cleaner/Degreaser, Base Type Water, Container Type Bucket, Container Size 5 gal, Net Weight 44.5 lb, Product Form Liquid, Boiling Point 210 Degrees F, Butyl-Free Contains Butyl, Chlorinated/Non Chlorinated Non-Chlorinated, Flammability Nonflammable, Standards VOC Compliant, VOC Content Weight Percentage 0.5 Percent, Biodegradable Biodegradable, Cleaner Application Automotive Vehicles, Engines, Floors, Motorcycles, RVs, Equipment and Machinery, Trailers
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Diethanolamine,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.