
Bathroom Cleaner, 1 gal, Jug, Unscented
Mfr # 1710100451128
Zoro # G416267230
product price: $25.69
/eaKey Features
Flash Point
Greater than 212 Degrees F
Surfaces for Use On
Chrome, Glass, Porcelain, Stainless Steel, Tile
Cleaner Chemical Product Grouping
Multi-Surface Bathroom Cleaner
Color
Blue/Green
Nonflammable
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1710100451128
Zoro #
G416267230
UPC #
043318511288
Country of Origin
United States
Dimensions
Container Size
1 gal
Details
Flash Point
Greater than 212 Degrees F
Surfaces for Use On
Chrome, Glass, Porcelain, Stainless Steel, Tile
Cleaner Chemical Product Grouping
Multi-Surface Bathroom Cleaner
Color
Blue/Green
Nonflammable
Yes
Standards
OSHA
Rinse Required
Yes
pH Level
1, 2
Fragrance
Unscented
pH Value
Acidic
Cleaner Form
Liquid
Recommended Dilution
1:1
Item
Bathroom Cleaner
VOC Content
Less Than0.5%
Container Type
Jug
Description
Bathroom Cleaner
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.