Zoro Homepage

Calcium and Lime Remover, 1 gal, Unscented

  • Mfr # 1710200600128

  • Zoro # G816286954


product price: $17.49
/ea

Key Features

Nonflammable
Yes
Flash Point
Greater than 212 Degrees F
Fragrance
Unscented
Container Type
Bottle
NSF Rating
A3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1710200600128
Zoro #
G816286954
UPC #
043318171284
Country of Origin
United States

Dimensions

Container Size
1 gal

Details

Nonflammable
Yes
Flash Point
Greater than 212 Degrees F
Fragrance
Unscented
Container Type
Bottle
NSF Rating
A3
Cleaner Form
Liquid
Surfaces for Use On
Stainless Steel
VOC Content
Less Than0.5%
Primary Chemical
Acid
Rinse Required
Yes
Item
Calcium and Lime Remover
Standards
OSHA
Net Weight
8.799 lb
Cleaner Chemical Product Grouping
Calcium Remover, Lime Remover

Description

Lime Calcium Surface Residue Remover

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.