Zoro Homepage

Calcium and Lime Remover, 275 gal

  • Mfr # 1700200100275

  • Zoro # G516286957


product price: $3,469.99
/ea
Item requires special delivery charges. A $975.00 per item surcharge will be applied.

Key Features

Surfaces for Use On
Stainless Steel
Nonflammable
Yes
Fragrance
Unscented
Primary Chemical
Acid
Flash Point
Greater than 212 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1700200100275
Zoro #
G516286957
UPC #
043318007835
Country of Origin
United States

Dimensions

Container Size
275 gal

Details

Surfaces for Use On
Stainless Steel
Nonflammable
Yes
Fragrance
Unscented
Primary Chemical
Acid
Flash Point
Greater than 212 Degrees F
Cleaner Chemical Product Grouping
Calcium Remover, Lime Remover
Container Type
Tote
NSF Rating
A3
Rinse Required
Yes
VOC Content
Less Than0.5%
Item
Calcium and Lime Remover
Net Weight
2,491 lb
Standards
OSHA
Cleaner Form
Liquid

Description

Lime Calcium Surface Residue Remover

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.