
Calcium and Lime Remover, 32 oz, Unscented
Mfr # 1710201200032
Zoro # G016286952
product price: $7.69
/eaKey Features
NSF Rating
A3
Primary Chemical
Acid
Flash Point
Greater than 212 Degrees F
Rinse Required
Yes
Fragrance
Unscented
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1710201200032
Zoro #
G016286952
UPC #
043318008009
Country of Origin
United States
Dimensions
Container Size
32 oz
Details
NSF Rating
A3
Primary Chemical
Acid
Flash Point
Greater than 212 Degrees F
Rinse Required
Yes
Fragrance
Unscented
Net Weight
2.29 lb
VOC Content
Less Than0.5%
Cleaner Chemical Product Grouping
Calcium Remover, Lime Remover
Standards
OSHA
Item
Calcium and Lime Remover
Container Type
Trigger Spray Bottle
Surfaces for Use On
Stainless Steel
Nonflammable
Yes
Cleaner Form
Liquid
Description
Lime Calcium Surface Residue Remover
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.