Zoro Homepage

Calcium and Lime Remover, 5 gal, Unscented

  • Mfr # 1700200100005

  • Zoro # G516286995


product price: $112.99
/ea
Free Shipping & Returns

Key Features

Surfaces for Use On
Stainless Steel
Primary Chemical
Acid
Container Type
Pail
Cleaner Chemical Product Grouping
Calcium Remover, Lime Remover
NSF Rating
A3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1700200100005
Zoro #
G516286995
UPC #
043318007811
Country of Origin
United States

Dimensions

Container Size
5 gal

Details

Surfaces for Use On
Stainless Steel
Item
Calcium and Lime Remover
Primary Chemical
Acid
Container Type
Pail
Cleaner Chemical Product Grouping
Calcium Remover, Lime Remover
NSF Rating
A3
Net Weight
45 lb
Flash Point
Greater than 212 Degrees F
Standards
OSHA
Rinse Required
Yes
Cleaner Form
Liquid
Nonflammable
Yes
VOC Content
Less Than0.5%
Fragrance
Unscented

Description

Lime Calcium Surface Residue Remover

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.