Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Calcium and Lime Remover, 55 gal

  • Mfr # 1700200100055

  • Zoro # G216287001


product price: $757.99
/ea
Additional $255.00 delivery surcharge applies per item.
See details

Key Features

Primary Chemical
Acid
Flash Point
Greater than 212 Degrees F
Container Type
Drum
Rinse Required
Yes
Net Weight
490 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1700200100055
Zoro #
G216287001
UPC #
043318007828
Country of Origin
United States

Dimensions

Container Size
55 gal

Details

Primary Chemical
Acid
Flash Point
Greater than 212 Degrees F
Container Type
Drum
Rinse Required
Yes
Net Weight
490 lb
VOC Content
Less Than0.5%
Fragrance
Unscented
Nonflammable
Yes
Cleaner Form
Liquid
Standards
OSHA
Surfaces for Use On
Stainless Steel
NSF Rating
A3
Cleaner Chemical Product Grouping
Calcium Remover, Lime Remover
Item
Calcium and Lime Remover

Description

Lime Calcium Surface Residue Remover

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.