
Carpet Cleaner, 1 gal, Jug, Unscented
Mfr # 0510100406128
Zoro # G416278021
product price: $21.99
/eaKey Features
Nonflammable
Yes
Fragrance
Unscented
Surfaces for Use On
Carpet, Upholstery
pH Level
6.5 to 8.5
For Use With
Carpet, Upholstery
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
0510100406128
Zoro #
G416278021
UPC #
043318061288
Country of Origin
United States
Dimensions
Container Size
1 gal
Details
Nonflammable
Yes
Fragrance
Unscented
Surfaces for Use On
Carpet, Upholstery
pH Level
6.5 to 8.5
For Use With
Carpet, Upholstery
Product Label
Carpet Cleaner
Item
Carpet Cleaner
Rinse Required
Yes
VOC Content
0.22 %
Container Type
Jug
Standards
OSHA
Removes
Dirt, Oil, Stains
Flash Point
Greater Than 212 Degrees F
Cleaner Type
Carpet Cleaner
Primary Chemical
Anionic Polymer, Benzisothiazolinone, Non-Ionic Surfactant, Polymer
pH Value
Neutral
Cleaner Form
Liquid
Description
Carpet Cleaner
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.