Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carpet Cleaner, 1 gal.Bottle, PK2

  • Mfr # 1210000211201

  • Zoro # G1888966


product price: $31.39
/pk 2, $15.70/ea

Key Features

Recommended Dilution
1:10 to 1:21
pH
6.85 to 7.2
Size
1 gal
Green Certification or Other Recognition
Green Seal Certified
For Use With
Carpet
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1210000211201
Zoro #
G1888966
UPC #
043318112010
Country of Origin
United States

Dimensions

Size
1 gal
Container Size
1 gal

Details

Item
Carpet Cleaner
Recommended Dilution
1:10 to 1:21
pH
6.85 to 7.2
Green Certification or Other Recognition
Green Seal Certified
For Use With
Carpet
Standards
CRI, Green Seal Certified
Container Type
Jug
Removes
Dirt, Food, Grime, Oily Soils
Fragrance
Unscented
Nonflammable
Yes
Flash Point
Greater Than 200 Degrees F
Product Label
Carpet Cleaner
Product Series
Clean Building
Maximum RTU Yield per Container
22 gal
Cleaner Type
Carpet Cleaner
Biodegradable
Yes
Base Formula
Water Based
Rinse Required
No
pH Value
Neutral
Primary Chemical
Anionic Polymer, Benzisothiazolinone, Non-Ionic Surfactant, Polymer, Water
Surfaces for Use On
Carpet
VOC Content
0.02 %
Minimum RTU Yield per Container
11 gal
pH Level
6.9 to 7.2
Low Foaming
Yes
Cleaner Form
Liquid

Description

Carpet Cleaner, Cleaner Type Carpet Cleaner, Container Type Jug, Container Size 1 gal, Cleaner Form Liquid, Ready to Use/Concentrated Concentrated, pH Value Neutral, Fragrance Unscented, Product Label Carpet Cleaner, Standards CRI, Green Seal Certified, Base Formula Water-Based, Biodegradable Yes, Flash Point Greater Than 200 Degrees F, For Use With Carpet, Low Foaming Yes, Maximum RTU Yield per Container 22 gal, Minimum RTU Yield per Container 11 gal, Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.