Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Simple Green Chemical Mixing Dispenser, 1 gpm, Wall 0800000113391

Chemical Mixing Dispenser, 1 gpm, Wall (Discontinued)

  • Mfr # 0800000113391
  • Zoro # G2002113
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0800000113391
Zoro #
G2002113
UPC #
043318133916
Country of Origin
Mexico

Details

Cleaner Chemical Product Grouping
Pre-Measured Chemical Dispensers
Item
Chemical Mixing Dispenser
Item - Premeasured Chemical Dispensers
Chemical Mixing Dispenser
Mount
wall
Recommended Dilution
Varies by Usage
Includes Chemical
None
Cleaner Container Type
Dispenser
Cleaner Form
Liquid
Primary Chemical
None
Bucket Filling Rate
1 gpm
Spray Bottle Fill Rate
1 gpm
Number of Chemicals Dispensed
1
Features
Product Proportioner
Fills
Bottles/Buckets
Dispenser Fills
Bottles, Buckets
Fragrance
Varies

Description

Chemical Mixing Dispenser, Cleaner Form Liquid, Dispenser Fills Bottles, Buckets, Number of Chemicals Dispensed 1, Bucket Filling Rate 1 gpm, Features Product Proportioner

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.