Zoro Homepage

Cleaner/Degreaser, 1 gal Jug, Liquid

  • Mfr # 1610200600128

  • Zoro # G511495040


product price: $15.39
/ea

Key Features

Container Type
Jug
Cleaner Form
Liquid
Recommended Dilution
1:10 to 1:30
Green Certification or Other Recognition
Safer Choice Certified (Meets U.S. EPA Safer Product Standards)
pH Level
9.2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1610200600128
Zoro #
G511495040
UPC #
043318007149
Country of Origin
United States

Dimensions

Size
1 gal
Container Size
1 gal

Details

Item
Cleaner/Degreaser
Container Type
Jug
Cleaner Form
Liquid
Fragrance
Lavender
Recommended Dilution
1:10 to 1:30
Green Certification or Other Recognition
Safer Choice Certified (Meets U.S. EPA Safer Product Standards)
pH Level
9.2
Base Formula
Water Based
Flash Point
Greater than 212 Degrees F
Nonflammable
Yes
NSF Rating
Not Rated
Application
Equipment/Machinery, Facility Maintenance, Fleet/Vehicle, Parts Washing
Standards
EPA Safer Choice, OSHA
Primary Chemical
Water
VOC Content
0%
Features
Removes Dirt, Grease and Stains, Septic-Safe Formula, Use Full Strength on Heavy Messes or Dilute for Daily Cleaning
Biodegradable
Yes
pH Value
Alkaline
Plastic Safe
Yes
Butyl Free
Yes

Description

Cleaner/Degreaser, Jug, 1 gal, Ready to Use/Concentrated Concentrated, Recommended Dilution 1:10 to 1:30, Cleaner Form Liquid, VOC Content 0 Percent, Nonflammable Yes, Biodegradable Yes, Butyl Free Yes, Plastic Safe Yes, Dielectric Strength Undetermined, Application Equipment/Machinery, Facility Maintenance, Fleet/Vehicle, Parts Washing, pH Value Alkaline, pH Level 9.2, EPA Safer Choice, Primary Chemical Water, Base Formula Water-Based, Cleaner VOC Range No VOC, NSF Rating Not Rated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.