Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cleaner/Degreaser, 275 gal Tote, Liquid

  • Mfr # 3000000114275

  • Zoro # G011494932


product price: $3,586.13
/ea
Item requires special delivery charges. A $500.00 per item surcharge will be applied.

Key Features

Container Type
Tote
Cleaner Form
Liquid
Recommended Dilution
1:10 to 1:30
Green Certification or Other Recognition
Safer Choice Certified (Meets U.S. EPA Safer Product Standards)
Application
Equipment/Machinery, Facility Maintenance, Fleet/Vehicle, Parts Washing
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3000000114275
Zoro #
G011494932
UPC #
043318001161
Country of Origin
United States

Dimensions

Size
275 gal
Container Size
275 gal

Details

Item
Cleaner/Degreaser
Container Type
Tote
Cleaner Form
Liquid
Fragrance
Lemon
Recommended Dilution
1:10 to 1:30
Green Certification or Other Recognition
Safer Choice Certified (Meets U.S. EPA Safer Product Standards)
Application
Equipment/Machinery, Facility Maintenance, Fleet/Vehicle, Parts Washing
VOC Content
0%
Biodegradable
Yes
Nonflammable
Yes
Flash Point
Greater than 212 Degrees F
NSF Rating
Not Rated
Primary Chemical
Water
Base Formula
Water Based
pH Level
9.5
pH Value
Alkaline
Standards
EPA Safer Choice, OSHA
Features
Deodorizing
Plastic Safe
Yes
Butyl Free
Yes

Description

Cleaner/Degreaser, Palletized Tank, 275 gal, Ready to Use/Concentrated Concentrated, Recommended Dilution 1:10 to 1:30, Cleaner Form Liquid, VOC Content 0 Percent, Nonflammable Yes, Biodegradable Yes, Butyl Free Yes, Plastic Safe Yes, Dielectric Strength Undetermined, Application Equipment/Machinery, Facility Maintenance, Fleet/Vehicle, Parts Washing, pH Value Alkaline, pH Level 9.5, EPA Safer Choice, Primary Chemical Water, Base Formula Water-Based, Cleaner VOC Range No VOC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.