Zoro Homepage

Cleaner/Degreaser, 5 gal, Pail

  • Mfr # 0100200108005

  • Zoro # G016267234


product price: $92.19
/ea
Free Shipping & Returns

Key Features

Container Size
5 gal
Flash Point
Greater than 212 Degrees F
Butyl Free
Yes
VOC Content
1%
Net Weight
44.75 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0100200108005
Zoro #
G016267234
UPC #
043318080050
Country of Origin
United States

Dimensions

Container Size
5 gal

Details

Flash Point
Greater than 212 Degrees F
Butyl Free
Yes
VOC Content
1%
Net Weight
44.75 lb
Primary Chemical
Triethanolamine
Item
Cleaner/Degreaser
pH Level
10 to 11.5
Cleaner Chemical Product Grouping
Cleaner Degreaser
pH Value
Alkaline
Cleaner Form
Liquid
Features
Anti-Corrosion, Removes Grease, Grime, Oil, Hydraulic Fluids, Brake Dust, Carbon
Application
Mining Equipment and Facilities
Recommended Dilution
1:1 to 1:25
Container Type
Pail
Nonflammable
Yes
Plastic Safe
Yes
Biodegradable
Yes
NSF Rating
No
Base Formula
Water Based

Description

Mine Cleaner and Degreaser

Restrictions

WARNING: This product can expose you to chemicals including Diethanolamine, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.