
Cleaner/Degreaser, 5 gal Pail, Liquid
Mfr # 1600200100005
Zoro # G711495048
product price: $70.69
/eaKey Features
Container Type
Pail
Cleaner Form
Liquid
Recommended Dilution
1:10 to 1:30
Green Certification or Other Recognition
Safer Choice Certified (Meets U.S. EPA Safer Product Standards)
Standards
EPA Safer Choice, OSHA
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1600200100005
Zoro #
G711495048
UPC #
043318007156
Country of Origin
United States
Dimensions
Size
5 gal
Container Size
5 gal
Details
Item
Cleaner/Degreaser
Container Type
Pail
Cleaner Form
Liquid
Fragrance
Lavender
Recommended Dilution
1:10 to 1:30
Green Certification or Other Recognition
Safer Choice Certified (Meets U.S. EPA Safer Product Standards)
Standards
EPA Safer Choice, OSHA
Application
Equipment/Machinery, Facility Maintenance, Fleet/Vehicle, Parts Washing
VOC Content
0%
NSF Rating
Not Rated
Primary Chemical
Water
Biodegradable
Yes
Features
Removes Dirt, Grease and Stains, Septic-Safe Formula, Use Full Strength on Heavy Messes or Dilute for Daily Cleaning
pH Value
Alkaline
Nonflammable
Yes
Base Formula
Water Based
pH Level
9.2
Flash Point
Greater than 212 Degrees F
Plastic Safe
Yes
Butyl Free
Yes
Description
Cleaner/Degreaser, Bucket, 5 gal, Ready to Use/Concentrated Concentrated, Recommended Dilution 1:10 to 1:30, Cleaner Form Liquid, VOC Content 0 Percent, Nonflammable Yes, Biodegradable Yes, Butyl Free Yes, Plastic Safe Yes, Application Equipment/Machinery, Facility Maintenance, Fleet/Vehicle, Parts Washing, pH Value Alkaline, pH Level 9.2, EPA Safer Choice, OSHA, Primary Chemical Water, Base Formula Water Based, Cleaner VOC Range No VOC, NSF Rating Not Rated, Product Series Simple Green
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.