Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cleaner/Degreaser, 55 gal, Drum

  • Mfr # 0100200108055

  • Zoro # G416267247


product price: $670.99
/ea
Item requires special delivery charges. A $140.00 per item surcharge will be applied.

Key Features

Cleaner Form
Liquid
VOC Content
1%
Flash Point
Greater than 212 Degrees F
Application
Mining Equipment and Facilities
Container Size
55 gal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0100200108055
Zoro #
G416267247
UPC #
043318080555
Country of Origin
United States

Dimensions

Container Size
55 gal

Details

Cleaner Form
Liquid
Container Type
Drum
VOC Content
1%
Flash Point
Greater than 212 Degrees F
Application
Mining Equipment and Facilities
Net Weight
488 lb
Item
Cleaner/Degreaser
Recommended Dilution
1:1 to 1:25
Cleaner Chemical Product Grouping
Cleaner Degreaser
pH Level
10 to 11.5
Features
Anti-Corrosion, Removes Grease, Grime, Oil, Hydraulic Fluids, Brake Dust, Carbon
Nonflammable
Yes
pH Value
Alkaline
Butyl Free
Yes
Primary Chemical
Triethanolamine
NSF Rating
No
Plastic Safe
Yes
Biodegradable
Yes
Base Formula
Water Based

Description

Mine Cleaner and Degreaser

Restrictions

WARNING: This product can expose you to chemicals including Diethanolamine, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.