Zoro Homepage

Cleaner/Degreaser, 55 gal, Drum

  • Mfr # 0100200109055

  • Zoro # G216267195


product price: $934.99
/ea
Item requires special delivery charges. A $140.00 per item surcharge will be applied.

Key Features

Nonflammable
Yes
Container Size
55 gal
pH Value
Alkaline
Primary Chemical
Triethanolamine
VOC Content
2%
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0100200109055
Zoro #
G216267195
UPC #
043318090554
Country of Origin
United States

Dimensions

Container Size
55 gal

Details

Nonflammable
Yes
pH Value
Alkaline
Container Type
Drum
Primary Chemical
Triethanolamine
VOC Content
2%
Cleaner Form
Liquid
Application
Mining Equipment and Facilities
Recommended Dilution
1:3 to 1:50
Item
Cleaner/Degreaser
Flash Point
Greater than 212 Degrees F
Cleaner Chemical Product Grouping
Heavy Duty Cleaner/Degreaser
Features
Anti-Corrosion, Removes Grease, Grime, Oil, Hydraulic Fluids, Brake Dust, Carbon
Net Weight
495 lb
Butyl Free
Yes
pH Level
10 to 11.5
NSF Rating
No
Biodegradable
Yes
Plastic Safe
Yes
Base Formula
Water Based

Description

Heavy Duty Mine Cleaner Degreaser

Restrictions

WARNING: This product can expose you to chemicals including Diethanolamine, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.