Zoro Homepage

Foaming Coil Cleaner, 20 oz Aerosol Can, White

  • Mfr # 0110001213418

  • Zoro # G6223725


product price: $7.99
/ea

Key Features

Color
White
Form
Aerosol
Biodegradable
Biodegradable
Non-Abrasive
Yes
Non-Caustic
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0110001213418
Zoro #
G6223725
UPC #
043318001802
Country of Origin
United States

Dimensions

Size
20 oz

Description

Coil Cleaner, Aerosol, Size 20 oz, Color White, Application Blowers, Condenser Coils, Electronic Filters, Evaporator Coils, Fan Blades, Freezers, Grills, Heat Exchangers, Refrigerators, Condensate Pans, Ventilation Equipment, Characteristics Foaming, Non-Toxic Yes, Non-Flammable Yes, Non-Conductive Yes, Biodegradable Biodegradable, Non-Abrasive Yes, Non-Caustic Yes, Standards NSF C1 and P1

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.