Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Condenser or Evaporator Cleaner, 5 gal.

  • Mfr # 0100000104005

  • Zoro # G1884316


product price: $113.99
/ea
Free Shipping & Returns

Key Features

Color
Clear
Form
Liquid
Standards
NSF C1 and P1
Non-Caustic
Yes
Non-Toxic
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0100000104005
Zoro #
G1884316
UPC #
043318002588
Country of Origin
United States

Dimensions

Size
5 gal

Details

Item
Coil Cleaner
Color
Clear
Form
Liquid
Standards
NSF C1 and P1
Non-Caustic
Yes
Non-Toxic
Yes
Application
Blowers, Condenser Coils, Evaporator Coils, Fan Blades, Freezers, Grills, Heat Exchangers, Air Conditioners, Refrigerators, Condensate Pans, Ventilation Equipment
Characteristics
Self-Rinsing Formula
Acidic/Alkaline
Alkaline
Biodegradable
Biodegradable
Non-Abrasive
Yes
Non-Conductive
Yes
Non-Flammable
Yes
Container Type
Pail
Series
Simple Green
Product Type
Coil Cleaner
Requires Rinsing
Rinse
Causticity
Non-Caustic
Flammability
Non-Flammable
Abrasiveness
Non-Abrasive
For Material
Aluminum
Biodegradability
Biodegradable
Toxicity
Non-Toxic
Conductivity
Non-Conductive
Fluid Color
Clear
Cleaning
Cleaner
Fluid Base
Alkaline
Removes
Grease

Description

Coil Cleaner, Liquid, Size 5 gal, Color Clear, Application Blowers, Condenser Coils, Evaporator Coils, Fan Blades, Freezers, Grills, Heat Exchangers, Air Conditioners, Refrigerators, Condensate Pans, Ventilation Equipment, Characteristics Self-Rinsing Formula, Non-Toxic Yes, Non-Flammable Yes, Non-Conductive Yes, Biodegradable Biodegradable, Non-Abrasive Yes, Acidic/Alkaline Alkaline, Non-Caustic Yes, Standards NSF C1 and P1

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.