Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Condenser or Evaporator Cleaner, 55 gal.

  • Mfr # 0100000104055

  • Zoro # G2154227


product price: $1,059.99
/ea
Item requires special delivery charges. A $250.00 per item surcharge will be applied.

Key Features

Color
Clear
Form
Liquid
Non-Conductive
Yes
Non-Abrasive
Yes
Acidic/Alkaline
Alkaline
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0100000104055
Zoro #
G2154227
UPC #
043318002595
Country of Origin
United States

Dimensions

Size
55 gal

Details

Item
Coil Cleaner
Color
Clear
Form
Liquid
Non-Conductive
Yes
Non-Abrasive
Yes
Acidic/Alkaline
Alkaline
Characteristics
Self-Rinsing Formula
Application
Blowers, Condenser Coils, Evaporator Coils, Fan Blades, Freezers, Grills, Heat Exchangers, Air Conditioners, Refrigerators, Condensate Pans, Ventilation Equipment
Standards
NSF C1 and P1
Biodegradable
Biodegradable
Non-Caustic
Yes
Non-Toxic
Yes
Non-Flammable
Yes
Container Type
Drum
Series
Simple Green
Product Type
Coil Cleaner
Flammability
Non-Flammable
Toxicity
Non-Toxic
Causticity
Non-Caustic
Fluid Base
Alkaline
Fluid Color
Clear
For Material
Aluminum
Abrasiveness
Non-Abrasive
Removes
Grease
Cleaning
Cleaner
Requires Rinsing
Rinse
Biodegradability
Biodegradable
Conductivity
Non-Conductive

Description

Coil Cleaner, Liquid, Size 55 gal, Color Clear, Application Blowers, Condenser Coils, Evaporator Coils, Fan Blades, Freezers, Grills, Heat Exchangers, Air Conditioners, Refrigerators, Condensate Pans, Ventilation Equipment, Characteristics Self-Rinsing Formula, Non-Toxic Yes, Non-Flammable Yes, Non-Conductive Yes, Biodegradable Biodegradable, Non-Abrasive Yes, Acidic/Alkaline Alkaline, Non-Caustic Yes, Standards NSF C1 and P1

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.