Crystal Industrial Cleaner/Degreaser, 1 gal Bottle, 6PK

  • Mfr # 0610000619128

  • Zoro # G016517278


product price:  $125.99
/pk 6, $21.00/ea
Free Shipping & Returns

Key Features

For Use On
Ceramics, Cement/Concrete, Enamel, Fiberglass, Laminates, Metal, Plastic
Effective to Remove
Grease, Grime, Lubricants, Oil-Based Soil
Primary Chemical
Water Based Non-Ionic Surfactant
Package Type
Bottle
Standards
NSF Registered A1, A2, A4, A8, B1, C1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
0610000619128
Zoro #
G016517278
UPC #
-
Country of Origin
United States

Dimensions

Size
1 gal

Details

For Use On
Ceramics, Cement/Concrete, Enamel, Fiberglass, Laminates, Metal, Plastic
Effective to Remove
Grease, Grime, Lubricants, Oil-Based Soil
Item
Degreasers/Cleaners
Primary Chemical
Water Based Non-Ionic Surfactant
Package Type
Bottle
Fragrance
Unscented
Standards
NSF Registered A1, A2, A4, A8, B1, C1
Degreaser Application
Degreaser/Cleaner
Cleaner Form
Liquid

Description

Crystal Simple Green is a powerful, industrial-strength cleaner and degreaser formulated for critical cleaning applications that demand high performance from a fragrance-free and color-free solution. Clean-rinsing, concentrated, and cost-effective, Crystal is the perfect choice for food processing and handling, restaurants, manufacturing, pharmaceuticals, cosmetics, packaging, and parts washing industries. It cuts through tough grease, oils, built-up grime, and other residues without harsh chemicals. Works great for floor cleaning. This formula is NSF labeled A1, A2, A4, A8, B1 and C1 for use in commercial kitchens, food processing plants, and other areas where food is prepared or handled. Crystal validates below 10 parts per million in rinsability requirements for cleaning in cosmetics, medical and pharmaceutical environments where Good Manufacturing Practices GMP are followed. Crystal Simple Green is a safer alternative to caustic cleaners and solvents.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.