Zoro Homepage

Degreaser, 5 gal Pail, Liquid

  • Mfr # 1900000113445

  • Zoro # G411495003


product price: $106.99
/ea
Free Shipping & Returns

Key Features

Container Type
Pail
Cleaner Form
Liquid
Fragrance
Unscented
Recommended Dilution
1:3 to 1:10
Flash Point
Greater than 212 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1900000113445
Zoro #
G411495003
UPC #
043318134456
Country of Origin
United States

Dimensions

Size
5 gal
Container Size
5 gal

Details

Item
Degreaser
Container Type
Pail
Cleaner Form
Liquid
Fragrance
Unscented
Recommended Dilution
1:3 to 1:10
Flash Point
Greater than 212 Degrees F
Application
Equipment/Machinery
NSF Rating
Not Rated
Nonflammable
Yes
Base Formula
Water Based
Standards
OSHA
VOC Content
2%
pH Level
10.5
Biodegradable
Yes
Features
Anti-Corrosion
Primary Chemical
Water
pH Value
Alkaline

Description

Degreaser, Bucket, 5 gal, Ready to Use/Concentrated Concentrated, Recommended Dilution 1:3 to 1:10, Cleaner Form Liquid, VOC Content 2 Percent, Nonflammable Yes, Biodegradable Yes, Dielectric Strength Undetermined, Application Equipment/Machinery, pH Value Alkaline, pH Level 10.5, Primary Chemical Water, Base Formula Water-Based, Cleaner VOC Range Low VOC, NSF Rating Not Rated, Product Series Simple Green Pro HD, Properties Biodegradable, Non-Corrosive, Non-Flammable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.