Shop SIMPLE GREEN
See all product information
Create Account
Dish Soap, 1 gal, Jug
- Mfr # 4110100401128
- Zoro # G816267144
product price:Â
$
25.19
/ea
Key Features
Washing Type
Hand Wash
Cleaner Form
Liquid
Fragrance
Lemon
Container Size
1 gal
Surfaces for Use On
Dishes, Glassware, Pots and Pans, Utensils
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 4110100401128
- Zoro #
- G816267144
- UPC #
- 043318007644
- Country of Origin
- United States
Dimensions
- Container Size
- 1 gal
Details
- Washing Type
- Hand Wash
- Item
- Dish Soap
- Cleaner Form
- Liquid
- Fragrance
- Lemon
- Surfaces for Use On
- Dishes, Glassware, Pots and Pans, Utensils
- Phosphate Free
- Yes
- pH Level
- 6 to 10
- Base Formula
- Citrus-Based Solvent
- Color
- Yellow
- Container Type
- Jug
- Standards
- OSHA
- VOC Content
- 0.5 %
- Product Label
- Dish Soap
- pH Value
- Alkaline
- Flash Point
- Greater Than 212 Degrees F
- Product Type
- Dish Soap
- Series
- Simple Green(R) Pro
- Wire Color
- Yellow
Description
Pro Line H-Duty Dish Soap
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.