Extreme Aircraft and Precision Equipment Cleaner, 1 gal, Bottle, 4PK

  • Mfr # 0110000413406

  • Zoro # G316517282


product price:  $145.99
/pk 4, $36.50/ea
Free Shipping & Returns

Key Features

Package Type
Bottle
Effective to Remove
Grease, Grime, Lubricants, Oil-Based Soil
Size
1 gal
Fragrance
Unscented
Form
Liquid
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0110000413406
Zoro #
G316517282
UPC #
-
Country of Origin
United States

Dimensions

Size
1 gal

Details

Package Type
Bottle
Effective to Remove
Grease, Grime, Lubricants, Oil-Based Soil
Fragrance
Unscented
Form
Liquid
Primary Chemical
Water based non-ionic surfactant
For Use On
Enamel, Fiberglass, Metal, Plastic, Rubber
Item
Degreasers/Cleaners
Application
Degreaser/Cleaner

Description

Extreme Simple Green Aircraft and Precision Cleaner was specifically designed with long term metal cleaning in mind. Its a non-flammable, water-based cleaner with an added corrosion inhibitor that provides an extra layer of protection when cleaning delicate metals, rubbers and plastics. Its combined high soil capacity, superior grease-cutting ability, and clean-rinsing formula prevents redeposition - ensuring fast, effective, and high precision cleaning. This formula can be used on aluminum, carbon fiber, high tech alloys, structural metals, paints, protective coatings, and more. Extreme avoids oxidizing finishes, rusting surfaces, and degrading plastics, making it ideal for maintaining structural metals, hoses, seals, and factory finishes.

Restrictions

WARNING: This product can expose you to chemicals including Diethanolamine, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.