Zoro Homepage

Extreme Simple Green Aircraft and Precision Cleaner, 32 oz.

  • Mfr # 0110001213412

  • Zoro # G5249632


product price: $19.49
/ea

Key Features

Sub-Category
Aircraft Cleaners
Size
32 oz
Container Type
Trigger Spray Bottle
Fragrance
Unscented
Container Size
32 oz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0110001213412
Zoro #
G5249632
UPC #
094726307024
Country of Origin
United States

Dimensions

Size
32 oz
Container Size
32 oz
Cleaner Container Size
32 oz
Degreaser Container Size
32 oz.

Details

Sub-Category
Aircraft Cleaners
Item
Aircraft Cleaner
Container Type
Trigger Spray Bottle
Fragrance
Unscented
Color
Clear
Recommended Dilution
Ready to Use
Primary Chemical
Alcohol
Standards
Boeing Spec D6-17487P for Aircraft Exterior and General Cleaning, HMIS, NFPA
VOC Content
1%
Includes Chemical
Alcohol
Item - All Purpose Cleaners
Aircraft Cleaner
Contains
Ethoxylated Alcohol, Potassium Silicate, Propylene Glycol Butyl Ether, Tetrapotassium Pyrophosphate, Triethanolamine, Water
RTU Yield per Container
32 oz.
Cleaner Chemical Product Grouping
Aircraft Cleaner
Net Weight
32 oz.
Cleaner Container Type
Trigger Spray Bottle
Cleaner Form
Liquid
pH Value
Alkaline
Flash Point
Greater than 212 Degrees F
Properties
Biodegradable, Nonflammable
Product Series
No Series
Rinse Required
Yes
NSF Rating
Not Rated
Surfaces for Use On
Hard Nonporous Surfaces
Nonflammable
Yes
pH Level
10, 11.5
Biodegradable
Yes
Butyl Free
No

Description

Aircraft Cleaner, Aircraft Cleaner, Surfaces for Use On Hard Nonporous Surfaces, Trigger Spray Bottle, 32 oz, Fragrance Unscented, Ready to Use/Concentrated Ready to Use, Recommended Dilution Ready to Use, Primary Chemical Alcohol, Liquid, Biodegradable Yes, Color Clear, Butyl Free No, VOC Content 1 Percent, Flash Point Greater than 212 Degrees F, NSF Rating Not Rated, pH Level 10, 11.5, pH Value Alkaline, Product Series No Series, Rinse Required Yes, Nonflammable Yes, Net Weight 32 oz.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.