
Floor Cleaner, 1 gal, Jug, Citrus
Mfr # 0510100405128
Zoro # G516267239
product price: $24.29
/eaKey Features
pH Value
Neutral
Rinse Required
No
Recommended Dilution
Ready to Use
Container Size
1 gal
Container Type
Jug
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
0510100405128
Zoro #
G516267239
UPC #
043318051289
Country of Origin
United States
Dimensions
Container Size
1 gal
Details
pH Value
Neutral
Rinse Required
No
Recommended Dilution
Ready to Use
Container Type
Jug
Cleaner Form
Liquid
Color
Clear
Primary Chemical
Citric Acid, Gluconic Acid, Potassium Hydroxide
Flash Point
212 Degrees F
pH Level
6 to 8
For Floor Type
Wood, Laminate, Stone, Tile, Vinyl
Item
Floor Cleaner
Biodegradable
Yes
Standards
OSHA
Nonflammable
Yes
Fragrance
Citrus
VOC Content
0 %
Minimum Drying Time
10 min
Low Foaming
Yes
Description
Hard Floor Cleaner
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.