
Hand Soap, 1 gal, Jug, Mild
Mfr # 4110100402128
Zoro # G216286837
product price: $20.89
/eaKey Features
Form
Liquid
Container Type
Jug
Container Size
1 gal
Fragrance
Mild
Hygiene Properties
Paraben Free
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4110100402128
Zoro #
G216286837
UPC #
043318007651
Country of Origin
United States
Dimensions
Container Size
1 gal
Details
Item
Hand Soap
Form
Liquid
Container Type
Jug
Fragrance
Mild
Hygiene Properties
Paraben Free
Requires Dispenser
Yes
Includes Grit
No
Number of Pumps Included
0
Removes
Grime, Grease, Oil, Paint
Application
General Skin Cleansing
Standards
OSHA
Series
Simple Green(R) Pro
NSF Rating
Not Rated
Formula
Almond scent
Color
Pink
Product Type
Hand Soap
Description
Pro Line Hand Soap
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.