Shop SIMPLE GREEN
See all product information
Create Account
Heavy Duty Precision Cleaner
- Mfr # 0110200406128
- Zoro # G423785970
product price:Â
$
23.49
/ea
Sold in multiples of 4 for
$93.96
Key Features
Cleaner Type
Cleaner
Minimum Operating Temperature
40 Degrees F
Removes
Dirt, Dust, Food Residues, Grease, Grime, Lubricants, Oil, Residue, Soils
For Material Type
Acrylic, Metals, Plastic, Rubber
Standards
NSF Registered A1, A2, A4, A8, B1, B2, C1, G7
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 0110200406128
- Zoro #
- G423785970
- UPC #
- 043318008641
- Country of Origin
- United States
- Item
- Heavy Duty Precision Cleaner
- Cleaner Type
- Cleaner
- Minimum Operating Temperature
- 40 Degrees F
- Removes
- Dirt, Dust, Food Residues, Grease, Grime, Lubricants, Oil, Residue, Soils
- For Material Type
- Acrylic, Metals, Plastic, Rubber
- Standards
- NSF Registered A1, A2, A4, A8, B1, B2, C1, G7
- Contains Microbes
- Does Not Contain Microbes
- Flash Point
- 212 Degrees F
- Maximum Operating Temperature
- 105 Degrees F
- Product Form
- Liquid
- Container Type
- Bottle
- For Washer Type
- Water-Based Parts Washers
Dimensions
- Container Size
- 1 gal
Description
Heavy Duty Precision Cleaner, Removes Dirt, Dust, Food Residues, Grease, Grime, Lubricants, Oil, Residue, Soils, For Material Type Acrylic, Metals, Plastic, Rubber, Flash Point 212 Degrees F, Container Size 1 gal, Ready to Use/Concentrated Concentrated, Product Form Liquid, Minimum Operating Temperature 40 Degrees F, Container Type Bottle, Standards NSF Registered A1, A2, A4, A8, B1, B2, C1, G7, Cleaner Type Cleaner, Contains Microbes Does Not Contain Microbes
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Diethanolamine,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.