Cleaner/Degreaser, 24 Oz Trigger Spray Bottle, Liquid, Clear Colorless
Mfr # 0610001219024
Zoro # G4602771
product price: $9.69
/eaKey Features
Container Type
Trigger Spray Bottle
Cleaner Form
Liquid
Degreaser Application
Equipment/Machinery, Facility Maintenance, Fleet/Vehicle, Parts Washing
Fragrance
Mild Detergent
Recommended Dilution
Varies by Application
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
0610001219024
Zoro #
G4602771
UPC #
043318000164
Country of Origin
United States
Dimensions
Size
24 Oz
Container Size
24 oz
Degreaser Container Size
24 oz.
Cleaner Container Size
24 oz
Description
Cleaner/Degreaser, Cleaner Chemical Product Grouping Degreasers, Trigger Spray Bottle, 24 oz, Ready to Use/Concentrated Concentrated, Recommended Dilution 1:15 to 1:60, Cleaner Form Liquid, VOC Content 0 Percent, Nonflammable Yes, Biodegradable Yes, Butyl Free Yes, Plastic Safe Yes, Application Equipment/Machinery, Facility Maintenance, Fleet/Vehicle, Parts Washing, pH Value Alkaline, NSF Rated, Primary Chemical Alcohol, Base Formula Water Based, Cleaner VOC Range No VOC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.