Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Liquid Glass Cleaner, 1 gal., Blue, Unscented, Jug, 2 PK

  • Mfr # 1210000211301

  • Zoro # G2510742


product price: $41.59
/pk 2, $20.80/ea

Key Features

Item - Glass Cleaner
Glass Cleaner
Cleaner Container Type
Jug
Fragrance
Unscented
Cleaner Container Size
1 gal
Recommended Dilution
1:30
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1210000211301
Zoro #
G2510742
UPC #
043318113017
Country of Origin
United States

Dimensions

Cleaner Container Size
1 gal
Size
1 gal.
Degreaser Container Size
1 gal.
Container Size
1 gal

Details

Item
Glass Cleaner
Item - Glass Cleaner
Glass Cleaner
Cleaner Container Type
Jug
Fragrance
Unscented
Recommended Dilution
1:30
Cleaner Form
Liquid
Primary Chemical
Alcohol
Color
Blue
Container Type
Jug
Contains
C9-C16 Ethoxylated Alcohol, Colorant, Complexing Agent, Water
For Use On
Plastics
Includes Chemical
Alcohol
Case Quantity
2
Standards
Green Seal Certified GS-37
Cleaner Chemical Product Grouping
Glass Cleaners
Degreaser Container Type
Jug
Green Certification or Other Recognition
Green Seal Certified
Features
Disinfectant, Streak-free, Non-toxic, Non-flammable, Non-smearing
Flash Point
Greater Than 212 Degrees F
VOC Content
0 %
pH Value
Alkaline
Ammonia Free
Yes
Product Series
No Series
Surfaces for Use On
Glass, Mirrors
pH Level
11.5 to 12.5
Biodegradable
Yes

Description

Glass Cleaner, Ammonia Free Yes, Container Type Jug, Container Size 1 gal, Cleaner Form Liquid, Ready to Use/Concentrated Concentrated, Fragrance Unscented, Standards Green Seal Certified, Biodegradable Yes, Color Blue, Flash Point Greater Than 212 Degrees F, Primary Chemical Alcohol, Product Series No Series, Properties Biodegradable, Not Applicable, Recommended Dilution 1:30, Surfaces for Use On Glass, Mirrors, VOC Content 0 Percent, Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.