Zoro Homepage

Liquid Glass Cleaner, Blue, Unscented, Jug

  • Mfr # 1110100401128

  • Zoro # G216267201


product price: $28.99
/ea

Key Features

pH Level
11.5 to 12.5
Ammonia Free
Yes
Product Label
Glass Cleaner
Flash Point
Greater than 212 Degrees F
Container Size
1 gal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1110100401128
Zoro #
G216267201
UPC #
043318007613
Country of Origin
United States

Dimensions

Container Size
1 gal

Details

pH Level
11.5 to 12.5
Ammonia Free
Yes
Product Label
Glass Cleaner
Flash Point
Greater than 212 Degrees F
pH Value
Alkaline
Standards
OSHA
Primary Chemical
Alcohol
Color
Blue
Cleaner Form
Liquid
Container Type
Jug
Plastic Safe
Yes
Surfaces for Use On
Glass
Contains Vinegar
No
Fragrance
Unscented
Item
Glass Cleaner
Acrylic Safe
Yes

Description

Glass Cleaner

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.