Max Automotive Cleaner/Degreaser, 1 gal Jug
Mfr # 0210100604128
Zoro # G212476225
product price:Â $19.69
/eaKey Features
Chlorinated/Non Chlorinated
Non-Chlorinated
Net Weight
8.775 lb
Green Environmental Attribute
Meets SCAQMD Requirements
Standards
VOC Compliant
Series
Max
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
0210100604128
Zoro #
G212476225
UPC #
043318006876
Country of Origin
United States
Dimensions
Container Size
1 gal
Details
Chlorinated/Non Chlorinated
Non-Chlorinated
Net Weight
8.775 lb
Green Environmental Attribute
Meets SCAQMD Requirements
Standards
VOC Compliant
Series
Max
Item
Automotive Cleaner/Degreaser
Container Type
Jug
Features
Ammonia-Free, Non-Abrasive, Removes Grease and Grime
Flammability
Nonflammable
VOC Content Weight Percentage
0.5 %
Product Form
Liquid
Cleaner Type
Automotive Cleaner and Degreaser
Base Type
Water
Description
Automotive Cleaner/Degreaser, Base Type Water, Container Type Jug, Container Size 1 gal, Net Weight 8.775 lb, Product Form Liquid, Chlorinated/Non Chlorinated Non-Chlorinated, Flammability Nonflammable, Standards VOC Compliant, VOC Content Weight Percentage 0.5 Percent, Cleaner Application Automotive Vehicles, Engines, Floors, Motorcycles, RVs, Equipment and Machinery, Trailers, Cleaner Type Automotive Cleaner and Degreaser, Features Ammonia-Free, Non-Abrasive, Removes Grease and Grime
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Diethanolamine,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.