Max Automotive Cleaner/Degreaser, 32 oz Spray Bottle
Mfr # 0210101204032
Zoro # G912476242
product price: $7.19
/eaKey Features
Chlorinated/Non Chlorinated
Non-Chlorinated
Net Weight
2.269 lb
Standards
VOC Compliant
Green Environmental Attribute
Meets SCAQMD Requirements
Series
Max
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
0210101204032
Zoro #
G912476242
UPC #
043318006883
Country of Origin
United States
Dimensions
Container Size
32 oz
Details
Chlorinated/Non Chlorinated
Non-Chlorinated
Net Weight
2.269 lb
Container Type
Spray Bottle
Item
Automotive Cleaner/Degreaser
Standards
VOC Compliant
Green Environmental Attribute
Meets SCAQMD Requirements
Series
Max
Features
Ammonia-Free, Non-Abrasive, Removes Grease and Grime
Product Form
Liquid
Cleaner Type
Automotive Cleaner and Degreaser
VOC Content Weight Percentage
0.5 %
Flammability
Nonflammable
Base Type
Water
Description
Automotive Cleaner/Degreaser, Base Type Water, Container Type Spray Bottle, Container Size 32 oz, Net Weight 2.269 lb, Product Form Liquid, Chlorinated/Non Chlorinated Non-Chlorinated, Flammability Nonflammable, Standards VOC Compliant, VOC Content Weight Percentage 0.5 Percent, Cleaner Application Automotive Vehicles, Engines, Floors, Motorcycles, RVs, Equipment and Machinery, Trailers, Cleaner Type Automotive Cleaner and Degreaser, Features Ammonia-Free, Non-Abrasive, Removes Grease and Grime
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Diethanolamine,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.