Zoro Homepage

Odor Eliminator, 1 gal Bottle, Turquoise

  • Mfr # 710100401128

  • Zoro # G211494930


product price: $30.79
/ea

Key Features

Container Type
Bottle
Size
1 gal
Fragrance
Citrus
Color
Turquoise
Net Weight
1 gal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
710100401128
Zoro #
G211494930
UPC #
043318011283
Country of Origin
United States

Dimensions

Size
1 gal
Container Size
1 gal

Details

Item
Odor Eliminator
Container Type
Bottle
Fragrance
Citrus
Color
Turquoise
Net Weight
1 gal
Standards
OSHA HCS 2012
Features
Designed for Use Around Landscaping, Long Lasting Formula Keeps Area Smelling Fresh, Neutralizes Odors Using Advanced Natural Enzymes, Professional and Commercial Grade
NSF Rating
Not Rated
VOC Content
0.3%
Primary Chemical
Water
Cleaner Chemical Product Grouping
Odor Eliminators
Surfaces for Use On
Air

Description

Odor Eliminator, Odor Eliminators, Fragrance Citrus, Container Type Jug, Container Size 1 gal, Air Freshener Form Liquid, Turquoise, Air, Water, Ready to Use/Concentrated Concentrated, Features Designed for Use Around Landscaping, Long Lasting Formula Keeps Area Smelling Fresh, Neutralizes Odors Using Advanced Natural Enzymes, Professional and Commercial Grade, Net Weight 1 gal, NSF Rating Not Rated, Product Series Simple Green(R) Pro, Standards OSHA HCS 2012, VOC Content 0.3 Percent

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.