Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Precision Cleaner, Drum, 55 gal, Unscented

  • Mfr # 0100200106055

  • Zoro # G716267138


product price: $850.99
/ea
Item requires special delivery charges. A $190.00 per item surcharge will be applied.

Key Features

Butyl Free
No
Cleaner Form
Liquid
VOC Content
2%
Color
Clear
Primary Chemical
Diethanolamine, Potassium Silicate, Propylene Glycol Butyl Ether, Surfactant, Tetrapotassium Pyrophosphate, Triethanolamine
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0100200106055
Zoro #
G716267138
UPC #
043318060557
Country of Origin
United States

Dimensions

Container Size
55 gal

Details

Butyl Free
No
Cleaner Form
Liquid
VOC Content
2%
Color
Clear
Primary Chemical
Diethanolamine, Potassium Silicate, Propylene Glycol Butyl Ether, Surfactant, Tetrapotassium Pyrophosphate, Triethanolamine
Flash Point
Greater than 212 Degrees F
Fragrance
Unscented
Container Type
Drum
NSF Rating
Not Rated
Net Weight
495 lbs
pH Value
Alkaline
Recommended Dilution
1: 3, 1:127, 1:13, 1:30, 1:50
Item
Precision Cleaner
Biodegradable
Yes
pH Level
10, 11.5
Standards
OSHA
Nonflammable
Yes
Surfaces for Use On
Metal, Painted Surfaces, Plastic, Rubber
Rinse Required
Yes

Description

Heavy Duty Precision Cleaner

Restrictions

WARNING: This product can expose you to chemicals including Diethanolamine, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.