Zoro Homepage

Precision Cleaner, Drum, 55 gal, Unscented

  • Mfr # 0100200113459

  • Zoro # G416267155


product price: $736.99
/ea
Item requires special delivery charges. A $190.00 per item surcharge will be applied.

Key Features

Biodegradable
Yes
Butyl Free
No
Net Weight
488 lbs
Surfaces for Use On
Metal, Painted Surfaces, Plastic, Rubber
Container Type
Drum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0100200113459
Zoro #
G416267155
UPC #
043318007668
Country of Origin
United States

Dimensions

Container Size
55 gal

Details

Biodegradable
Yes
Butyl Free
No
Net Weight
488 lbs
Surfaces for Use On
Metal, Painted Surfaces, Plastic, Rubber
Item
Precision Cleaner
Container Type
Drum
Color
Clear
Flash Point
Greater than 212 Degrees F
Fragrance
Unscented
pH Value
Alkaline
Nonflammable
Yes
Standards
OSHA
pH Level
10, 11.5
VOC Content
1%
Recommended Dilution
1: 1, 1:15, 1:25, 1:6, 1:63
NSF Rating
Not Rated
Primary Chemical
Diethanolamine, Potassium Silicate, Propylene Glycol Butyl Ether, Surfactant, Tetrapotassium Pyrophosphate, Triethanolamine
Cleaner Form
Liquid
Rinse Required
Yes

Description

Precision Cleaner

Restrictions

WARNING: This product can expose you to chemicals including Diethanolamine, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.