
Precision Cleaner, Pail, 5 gal, Unscented
Mfr # 0100200106005
Zoro # G716267183
product price: $130.99
/ea
Free Shipping & Returns
Key Features
Surfaces for Use On
Metal, Painted Surfaces, Plastic, Rubber
Biodegradable
Yes
Cleaner Form
Liquid
Flash Point
Greater than 212 Degrees F
Container Type
Pail
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
0100200106005
Zoro #
G716267183
UPC #
043318060052
Country of Origin
United States
Dimensions
Container Size
5 gal
Details
Surfaces for Use On
Metal, Painted Surfaces, Plastic, Rubber
Biodegradable
Yes
Cleaner Form
Liquid
Flash Point
Greater than 212 Degrees F
Container Type
Pail
Fragrance
Unscented
Item
Precision Cleaner
Nonflammable
Yes
Color
Clear
NSF Rating
Not Rated
Net Weight
45.25 lbs
pH Value
Alkaline
Butyl Free
No
Recommended Dilution
1: 3, 1:127, 1:13, 1:30, 1:50
pH Level
10, 11.5
Primary Chemical
Diethanolamine, Potassium Silicate, Propylene Glycol Butyl Ether, Surfactant, Tetrapotassium Pyrophosphate, Triethanolamine
Standards
OSHA
VOC Content
2%
Rinse Required
Yes
Description
Heavy Duty Precision Cleaner
Restrictions
WARNING:
This product can expose you to chemicals including Diethanolamine,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.