Zoro Homepage

Precision Cleaner, Pail, 5 gal, Unscented

  • Mfr # 0100200107005

  • Zoro # G216267171


product price: $88.99
/ea
Free Shipping & Returns

Key Features

pH Value
Alkaline
Primary Chemical
Diethanolamine, Potassium Silicate, Propylene Glycol Butyl Ether, Surfactant, Tetrapotassium Pyrophosphate, Triethanolamine
Butyl Free
No
Flash Point
Greater than 212 Degrees F
VOC Content
0.5%
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0100200107005
Zoro #
G216267171
UPC #
043318070051
Country of Origin
United States

Dimensions

Container Size
5 gal

Details

pH Value
Alkaline
Primary Chemical
Diethanolamine, Potassium Silicate, Propylene Glycol Butyl Ether, Surfactant, Tetrapotassium Pyrophosphate, Triethanolamine
Butyl Free
No
Flash Point
Greater than 212 Degrees F
VOC Content
0.5%
Surfaces for Use On
Metal, Painted Surfaces, Plastic, Rubber
Nonflammable
Yes
Recommended Dilution
Ready to Use
Color
Clear
Fragrance
Unscented
Net Weight
45 lbs
Cleaner Form
Liquid
Container Type
Pail
Standards
OSHA
Item
Precision Cleaner
NSF Rating
Not Rated
Biodegradable
Yes
pH Level
10, 11.7
Rinse Required
Yes

Description

Ready-To-Use Precision Cleaner

Restrictions

WARNING: This product can expose you to chemicals including Diethanolamine, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.