
Precision Cleaner, Pail, 5 gal, Unscented
Mfr # 0100200113409
Zoro # G316267163
product price: $111.99
/ea
Free Shipping & Returns
Key Features
Fragrance
Unscented
Nonflammable
Yes
NSF Rating
Not Rated
Biodegradable
Yes
Butyl Free
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
0100200113409
Zoro #
G316267163
UPC #
043318134098
Country of Origin
United States
Dimensions
Container Size
5 gal
Details
Fragrance
Unscented
Nonflammable
Yes
NSF Rating
Not Rated
Biodegradable
Yes
Butyl Free
No
Cleaner Form
Liquid
Surfaces for Use On
Metal, Painted Surfaces, Plastic, Rubber
Color
Clear
Item
Precision Cleaner
Standards
OSHA
pH Level
10, 11.5
Primary Chemical
Diethanolamine, Potassium Silicate, Propylene Glycol Butyl Ether, Surfactant, Tetrapotassium Pyrophosphate, Triethanolamine
Recommended Dilution
1: 1, 1:15, 1:25, 1:6, 1:63
pH Value
Alkaline
Flash Point
Greater than 212 Degrees F
Container Type
Pail
VOC Content
1%
Net Weight
45 lbs
Rinse Required
Yes
Description
Precision Cleaner
Restrictions
WARNING:
This product can expose you to chemicals including Diethanolamine,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.