
Precision Cleaner, Tub, 275 gal, Unscented
Mfr # 0100000113477
Zoro # G116267196
product price: $2,459.99
/ea
Item requires special delivery charges. A $190.00 per item surcharge will be applied.
Key Features
Standards
OSHA
Surfaces for Use On
Metal, Painted Surfaces, Plastic, Rubber
Primary Chemical
Diethanolamine, Potassium Silicate, Propylene Glycol Butyl Ether, Surfactant, Tetrapotassium Pyrophosphate, Triethanolamine
pH Value
Alkaline
Butyl Free
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
0100000113477
Zoro #
G116267196
UPC #
043318134777
Country of Origin
United States
Dimensions
Container Size
275 gal
Details
Standards
OSHA
Surfaces for Use On
Metal, Painted Surfaces, Plastic, Rubber
Primary Chemical
Diethanolamine, Potassium Silicate, Propylene Glycol Butyl Ether, Surfactant, Tetrapotassium Pyrophosphate, Triethanolamine
pH Value
Alkaline
Butyl Free
No
Nonflammable
Yes
Biodegradable
Yes
Fragrance
Unscented
pH Level
10, 11.7
NSF Rating
Not Rated
Container Type
Tub
Cleaner Form
Liquid
Color
Clear
VOC Content
0.5%
Net Weight
2,445 lbs
Item
Precision Cleaner
Flash Point
Greater than 212 Degrees F
Recommended Dilution
Ready to Use
Rinse Required
Yes
Description
Ready-To-Use Precision Cleaner
Restrictions
WARNING:
This product can expose you to chemicals including Diethanolamine,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.