Zoro Homepage

Precision Cleaner, Tub, 275 gal, Unscented

  • Mfr # 0100200113479

  • Zoro # G716267176


product price: $3,075.99
/ea
Item requires special delivery charges. A $190.00 per item surcharge will be applied.

Key Features

Flash Point
Greater than 212 Degrees F
Biodegradable
Yes
Net Weight
2,456 lbs
NSF Rating
Not Rated
VOC Content
1%
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0100200113479
Zoro #
G716267176
UPC #
043318134791
Country of Origin
United States

Dimensions

Container Size
275 gal

Details

Flash Point
Greater than 212 Degrees F
Biodegradable
Yes
Net Weight
2,456 lbs
NSF Rating
Not Rated
VOC Content
1%
Item
Precision Cleaner
pH Level
10, 11.5
Butyl Free
No
pH Value
Alkaline
Cleaner Form
Liquid
Container Type
Tub
Surfaces for Use On
Metal, Painted Surfaces, Plastic, Rubber
Nonflammable
Yes
Fragrance
Unscented
Recommended Dilution
1: 1, 1:15, 1:25, 1:6, 1:63
Standards
OSHA
Color
Clear
Primary Chemical
Diethanolamine, Potassium Silicate, Propylene Glycol Butyl Ether, Surfactant, Tetrapotassium Pyrophosphate, Triethanolamine
Rinse Required
Yes

Description

Precision Cleaner

Restrictions

WARNING: This product can expose you to chemicals including Diethanolamine, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.