Zoro Homepage

Pressure Washer Outdoor Cleaner

  • Mfr # 2310000418230

  • Zoro # G111934970


product price: $23.99
/ea

Key Features

Color
Clear
Fragrance
Unscented
Container Type
Jug
Green Certification or Other Recognition
Safer Choice Certified (Meets U.S. EPA Safer Product Standards)
Recommended Dilution
1:20
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2310000418230
Zoro #
G111934970
UPC #
043318005350
Country of Origin
United States

Dimensions

Container Size
1 gal

Details

Item
Pressure Washer Outdoor Cleaner
Color
Clear
Fragrance
Unscented
Container Type
Jug
Green Certification or Other Recognition
Safer Choice Certified (Meets U.S. EPA Safer Product Standards)
Recommended Dilution
1:20
Nonflammable
No
Primary Chemical
None
Net Weight
9 1/4 lb
Standards
EPA Safer Choice, OSHA HCS 2012
Flash Point
212 Degrees F
VOC Content
0%
Cleaner Form
Foam
NSF Rating
Not Rated
For Floor Type
Concrete, Metal, Plastic, Wood
Biodegradable
Yes
Maximum Coverage Area
6,300 sq ft
pH Value
Neutral
Low Foaming
No
Minimum RTU Yield per Container
1 gal
Maximum Application Temperature
105 Degrees F
pH Level
6 to 7
Minimum Application Temperature
40 Degrees F
Rinse Required
Yes
Maximum RTU Yield per Container
20 gal

Description

Pressure Washer Outdoor Cleaner, Cleaner Form Foam, Container Size 1 gal, Container Type Jug, For Floor Type Concrete, Metal, Plastic, Wood, Maximum Drying Time Not Applicable, Minimum Drying Time Not Applicable, pH Level 6 to 7, pH Value Neutral, Product Series Oxy Solve, Properties Biodegradable, Nonflammable, Concentrated, Recommended Dilution 1:20, Standards EPA Safer Choice, OSHA HCS 2012, Color Clear, Flash Point 212 Degrees F, Fragrance Unscented

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.