Shop SIMPLE GREEN
See all product information
Create Account
Pro Bathroom Cleaner, 1 gal Bottle, 4PK
Mfr # 1710100451128
Zoro # G323334254
product price:Â $111.99
/pk 4, $28.00/ea
Free Shipping & Returns
Key Features
Cleaner Form
Liquid
Application
Bathroom Cleaner
Fragrance
Unscented
Surfaces for Use On
Ceramic; Chrome; Copper; Glass; Porcelain; Stainless Steel
Container Size
1 gal
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1710100451128
- Zoro #
- G323334254
- UPC #
- 43318511288
- Country of Origin
- United States
Dimensions
- Container Size
- 1 gal
Details
- Cleaner Form
- Liquid
- Application
- Bathroom Cleaner
- Item
- Bathroom Cleaner
- Fragrance
- Unscented
- Surfaces for Use On
- Ceramic; Chrome; Copper; Glass; Porcelain; Stainless Steel
- Container Type
- Bottle
- Primary Chemical
- Aqueous Based Mixture
- Series
- No Series
Description
Simple Green PRO Bathroom Cleaner is specially formulated to dissolve and remove dirt, lime scale, mineral deposits, hard water stains, soap scum, light rust and oxidation without harming protective finishes. Use on ceramic, glass, porcelain, stainless steel, aluminum, chrome, copper and more. Works great on sinks, showers, toilets, tubs, faucets, fixtures and drains. Deodorizes as it cleans. Bleach and ammonia free.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.