Shop SIMPLE GREEN
See all product information
Create Account
Pro Hand Soap, Almond Scent, 1 gal Bottle, 4PK
Mfr # 4110100402128
Zoro # G823334341
product price:Â $111.99
/pk 4, $28.00/ea
Free Shipping & Returns
Key Features
Fragrance
Almond
Application
Hand
Size
1 gal
Container Type
Bottle
Form
Liquid
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 4110100402128
- Zoro #
- G823334341
- UPC #
- 43318007651
- Country of Origin
- United States
Dimensions
- Size
- 1 gal
- Container Size
- 1 gal
Details
- Fragrance
- Almond
- Application
- Hand
- Container Type
- Bottle
- Form
- Liquid
- Item
- Hand Soap
- Color
- Pink
- Soap/Lotion Type
- Liquid
Description
Simple Green PRO Hand Soap is a ready-to-use liquid hand soap that easily removes even the heaviest dirt, grease and grime. Ideal for refillable bulk and stand-alone liquid soap dispensers. Formulated with pros in mind, this soap rinses clean from hands and has a pleasant almond scent. Use in public restrooms, office buildings, schools, day care centers, retail stores, restaurants, health clubs, auto shops, machine shops, printing businesses and more.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.