Shop SIMPLE GREEN
See all product information
Create Account
Pro Hard Floor Cleaner, Lemon Verbena Scent, 1 gal Bottle, 4PK
Mfr # 510100405128
Zoro # G523334252
product price:Â $102.99
/pk 4, $25.75/ea
Free Shipping & Returns
Key Features
Contains
Aqueous Based Mixture
For Use On Surface Material
Ceramic, Composite, Hardwood, Laminate, Linoleum, LVP, Marble, Sealed Concrete, Stone, Tile, Vinyl
Application
Floor Cleaner
Container Type
Bottle
Removes
Dirt; Grime; Mud; Scuff Marks
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 510100405128
- Zoro #
- G523334252
- UPC #
- 43318051289
- Country of Origin
- United States
Dimensions
- Size
- 1 gal
Details
- Contains
- Aqueous Based Mixture
- For Use On Surface Material
- Ceramic, Composite, Hardwood, Laminate, Linoleum, LVP, Marble, Sealed Concrete, Stone, Tile, Vinyl
- Application
- Floor Cleaner
- Container Type
- Bottle
- Item
- Floor Cleaner
- Removes
- Dirt; Grime; Mud; Scuff Marks
- Green Environmental Attribute
- Does Not Contain Ammonia, Chlorine, Petroleum Distillates, Phthalates, Phosphates or Glycol-Ethers
- Cleaner Form
- Liquid
- Fragrance
- Lemon Verbena
- Primary Chemical
- Aqueous Based Mixture
- For Use On
- Ceramic; Composite; Hardwood; Laminate; Linoleum; LVP; Marble; Sealed Concrete; Stone; Tile; Vinyl
- Form
- Liquid
Description
Simple Green PRO Hard Floor Cleaner effectively cleans all types of hard flooring. This professional-strength, pH neutral cleaner was designed for use on hardwood, laminate, LVP, stone, tile, vinyl, ceramic, linoleum and sealed concrete, eliminating the need for multiple specialty floor cleaners. PRO Hard Floor Cleaner lifts away dirt and grime without leaving any dulling residue behind, allowing the natural beauty of your floors to shine through. Powerful plant-derived ingredients and minerals are used in place of harsh petroleum distillates, ammonia, chlorine, phosphates or phthalates commonly found in other floor cleaners. Our ready-to-use formula is ideal for both spray and mop and bucket applications, and leaves behind a clean, streak-free shine.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.