Shop SIMPLE GREEN
See all product information
Create Account
Pro Odor Control, Herbal, 32 oz Hose-End Spray Bottle, 6PK
Mfr # 710000605032
Zoro # G723332980
original price:Â $99.25 , new price: $90.95 , 8 percent off
new price:Â $90.95
/pk 6, $15.16/eaKey Features
Cleaner Container Type
Hose-End Spray Bottle
Fragrance
Herbal
Color
Milky White
Cleaner Container Size
32 oz
Cleaner Form
Liquid
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 710000605032
- Zoro #
- G723332980
- UPC #
- 43318008115
- Country of Origin
- United States
Dimensions
- Cleaner Container Size
- 32 oz
Details
- Cleaner Container Type
- Hose-End Spray Bottle
- Fragrance
- Herbal
- Color
- Milky White
- Cleaner Form
- Liquid
- Application
- Animal Quarters; Dumpsters; Farms; Fleet Vehicles; Gyms; Locker Rooms; Motels; Public Restrooms; Schools
- Item
- Odor Eliminator
Description
Simple Green Pro Odor Control neutralizes odors using advanced natural enzymes and microorganisms. The long-lasting, concentrated formula works on wet or dry surfaces, indoors and out. Use anywhere organic odors form. Neutralizes foul smells in public restrooms, fleet vehicles, dumpsters, farms, gyms, locker rooms, animal quarters, motels, schools and more. Eliminates odors caused by decayed vegetation, food, garbage, graywater, animals, manure, mold, mildew, skunk, sweat, urine, vomit and other stubborn smells. Keeps areas smelling fresh.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.